Motion
7150200

JUSTRITE
7150200

5 gal. Yellow Steel Type I Safety Can for Diesel
Mi Item #04315889
MFR #7150200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7150200

5 gal. Yellow Steel Type I Safety Can for Diesel
Mi Item #04315889
MFR #7150200

Mfr description
7150200 5G/19L SAFE CAN YEL
  • Reduces fire risks and make everyday use of flammables easier and safer
  • Protection features include a 3.5"- (88 mm-) long chemical-resistant stainless steel flame arrester that stops flashback ignition, provides faster liquid flow and offers exceptional durability
  • Self-venting, self-closing leakproof lid prevents ruptures from pressure buildup and controls vapors and spills
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    11-3/4 in
  • Height
    16-7/8 in

Details

  • Approval Listing Regulations
    CARB, FM, NFPA, OSHA, TÜV, UL, ULC
  • Capacity
    5 gal.
  • Color
    Yellow
  • Fluid Comp
    Diesel
  • Includes Funnel Hose
    Funnel Not Included
  • Material
    Steel
  • Type
    Type I
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)