Motion
7150240

JUSTRITE
7150240

5 gal. Yellow Galvanized Steel Type I Safety Can for Diesel
Mi Item #04315891
MFR #7150240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7150240

5 gal. Yellow Galvanized Steel Type I Safety Can for Diesel
Mi Item #04315891
MFR #7150240

Mfr description
7150240 5G/19L LAB YEL W/540 FCT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    11-3/4 in
  • Height
    16-7/8 in

Details

  • Approval Listing Regulations
    FM
  • Capacity
    5 gal.
  • Color
    Yellow
  • Includes Funnel Hose
    Funnel Not Included, Hose Not Included
  • Material
    Galvanized Steel
  • Type
    Type I
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)