Motion
7210220

JUSTRITE
7210220

1 gal. Yellow Steel Type II Safety Can for Diesel
Mi Item #04315898
MFR #7210220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7210220

1 gal. Yellow Steel Type II Safety Can for Diesel
Mi Item #04315898
MFR #7210220

Mfr description
7210220 1G/4L IIAF YEL 5/8 HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    9-1/2 in
  • Height
    10-1/2 in
  • Hose Diameter
    5/8 in

Details

  • Approval Listing Regulations
    CARB, FM, NFPA, OSHA, TÜV, UL, ULC
  • Capacity
    1 gal.
  • Color
    Yellow
  • Fluid Comp
    Diesel
  • Includes Funnel Hose
    Hose Included
  • Material
    Galvanized Steel
  • Type
    Type II
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)