Motion
7225150

JUSTRITE
7225150

2-1/2 gal. Red Galvanized Steel Type I Faucet Safety Can
MI ITEM #04315908
MFR #7225150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7225150

2-1/2 gal. Red Galvanized Steel Type I Faucet Safety Can
MI ITEM #04315908
MFR #7225150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7225150 2.5G/9.5L LAB RED W/902 FCT

Specifications

  • Type
    Type I
  • Capacity
    2-1/2 gal.
  • Material
    Galvanized Steel
  • Color
    Red
  • Includes Funnel Hose
    Funnel Not Included, Hose Not Included
  • Height
    11-1/2 in
  • Width
    11-3/4 in
  • Can Diameter
    11-3/4 in
  • Approval Listing Regulations
    FM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought