Motion
7225220

JUSTRITE
7225220

2-1/2 gal. Yellow Steel Type II Safety Can for Diesel
Mi Item #04315909
MFR #7225220
Price$247.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7225220

2-1/2 gal. Yellow Steel Type II Safety Can for Diesel
Mi Item #04315909
MFR #7225220

Mfr description
7225220 2.5G/9.5L IIAF YEL 5/8 HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.93/each

Specifications

Dimensions

  • Can Diameter
    11-3/4 in
  • Height
    12 in
  • Hose Diameter
    5/8 in

Details

  • Approval Listing Regulations
    CARB, FM, NFPA, OSHA, TÜV, UL, ULC
  • Capacity
    2-1/2 gal.
  • Color
    Yellow
  • Fluid Comp
    Diesel
  • Includes Funnel Hose
    Hose Included
  • Material
    Galvanized Steel
  • Type
    Type II
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)