Motion
7225240

JUSTRITE
7225240

2-1/2 gal. Yellow Steel Type I Safety Can for Diesel
MI ITEM #04315911
MFR #7225240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7225240

2-1/2 gal. Yellow Steel Type I Safety Can for Diesel
MI ITEM #04315911
MFR #7225240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7225240 2.5G/9.5L LAB YEL W/540 FCT

Specifications

  • Type
    Type I
  • Capacity
    2-1/2 gal.
  • Material
    Galvanized Steel
  • Color
    Yellow
  • Includes Funnel Hose
    Funnel Not Included, Hose Not Included
  • Height
    11-1/2 in
  • Can Diameter
    11-3/4 in
  • Approval Listing Regulations
    FM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text