Motion
7225430

JUSTRITE
7225430

2-1/2 gal. Green Steel Type II Safety Can for Oil
MI ITEM #04315916
MFR #7225430
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7225430

2-1/2 gal. Green Steel Type II Safety Can for Oil
MI ITEM #04315916
MFR #7225430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7225430 2.5G/9.5L IIAF GRN 1" HOSE

Specifications

  • Type
    Type II
  • Capacity
    2-1/2 gal.
  • Material
    Galvanized Steel
  • Color
    Green
  • Includes Funnel Hose
    Hose Included
  • Fluid Comp
    Oil
  • Height
    12 in
  • Can Diameter
    11-3/4 in
  • Hose Diameter
    1 in
  • Approval Listing Regulations
    CARB, FM, NFPA, OSHA, TÜV, UL, ULC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text