Motion
7250120

JUSTRITE
7250120

5 gal. Red Steel Type II Safety Can for Flammables
MI ITEM #04315917
MFR #7250120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7250120

5 gal. Red Steel Type II Safety Can for Flammables
MI ITEM #04315917
MFR #7250120

Mfr description
7250120 5G/19L IIAF RED 5/8 HOSE
  • Provide fast, precision pouring when handling flammable liquids
  • Patented, innovative manifold automatically vents for smooth, glug-free liquid flow, while the comfortable Safe-Squeeze® trigger offers maximum control when pouring
  • 9" (229 mm) flexible metal hose ensures targeted pouring into small openings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    11-3/4 in
  • Height
    17-1/2 in
  • Hose Diameter
    5/8 in

Details

  • Approval Listing Regulations
    CARB, FM, NFPA, OSHA, TÜV, UL, ULC
  • Capacity
    5 gal.
  • Color
    Red
  • Fluid Comp
    Flammables
  • Includes Funnel Hose
    Hose Included
  • Material
    Galvanized Steel
  • Type
    Type II

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)