Motion
7250220

JUSTRITE
7250220

5 gal. Yellow Steel Type II Safety Can for Diesel
MI ITEM #04315920
MFR #7250220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7250220

5 gal. Yellow Steel Type II Safety Can for Diesel
MI ITEM #04315920
MFR #7250220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7250220 5G/19L IIAF YEL 5/8 HOSE

Specifications

  • Type
    Type II
  • Capacity
    5 gal.
  • Material
    Galvanized Steel
  • Color
    Yellow
  • Includes Funnel Hose
    Hose Included
  • Fluid Comp
    Diesel
  • Height
    17-1/2 in
  • Can Diameter
    11-3/4 in
  • Hose Diameter
    5/8 in
  • Approval Listing Regulations
    CARB, FM, NFPA, OSHA, TÜV, UL, ULC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text