Motion
7250230

JUSTRITE
7250230

5 gal. Yellow Steel Type II Safety Can for Diesel
Mi Item #04315921
MFR #7250230
Price$235.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7250230

5 gal. Yellow Steel Type II Safety Can for Diesel
Mi Item #04315921
MFR #7250230

Mfr description
7250230 5GAL/19L CAN IIAF YLW W/1" HOSE
  • Provide fast, precision pouring when handling flammable liquids
  • Patented, innovative manifold automatically vents for smooth, glug-free liquid flow, while the comfortable Safe-Squeeze® trigger offers maximum control when pouring
  • 9" (229 mm) flexible metal hose ensures targeted pouring into small openings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.95/each

Specifications

Dimensions

  • Can Diameter
    11-3/4 in
  • Height
    17-1/2 in
  • Hose Diameter
    1 in

Details

  • Approval Listing Regulations
    CARB, FM, NFPA, OSHA, TÜV, UL, ULC
  • Capacity
    5 gal.
  • Color
    Yellow
  • Fluid Comp
    Diesel
  • Includes Funnel Hose
    Hose Included
  • Material
    Galvanized Steel
  • Type
    Type II
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)