Motion
7325230

JUSTRITE
7325230

2-1/2 gal. Yellow Steel Type II DOT Safety Can for Diesel
Mi Item #04315929
MFR #7325230
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7325230

2-1/2 gal. Yellow Steel Type II DOT Safety Can for Diesel
Mi Item #04315929
MFR #7325230

Mfr description
7325230 2.5G/9.5L IIAF DOT YEL 1" HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    11-3/4 in
  • Height
    12 in
  • Hose Diameter
    1 in

Details

  • Capacity
    2-1/2 gal.
  • Color
    Yellow
  • Fluid Comp
    Flammables
  • Includes Funnel Hose
    Hose Included
  • Material
    Galvanized Steel
  • Type
    Type II
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)