Motion
7350110

JUSTRITE
7350110

5 gal. Red Steel Type II DOT Safety Can for Flammables
Mi Item #04315930
MFR #7350110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7350110

5 gal. Red Steel Type II DOT Safety Can for Flammables
Mi Item #04315930
MFR #7350110

Mfr description
7350110 5G/19L IIAF DOT RED 5/8 HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    11-3/4 in
  • Height
    18-1/2 in
  • Hose Diameter
    5/8 in

Details

  • Capacity
    5 gal.
  • Color
    Red
  • Fluid Comp
    Flammables
  • Includes Funnel Hose
    Hose Included
  • Material
    Galvanized Steel
  • Type
    Type II
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)