Motion
7350230

JUSTRITE
7350230

5 gal. Yellow Steel Type II DOT Safety Can for Diesel
MI ITEM #04315933
MFR #7350230
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
7350230

5 gal. Yellow Steel Type II DOT Safety Can for Diesel
MI ITEM #04315933
MFR #7350230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7350230 5G/19L IIAF DOT YEL 1" HOSE

Specifications

  • Type
    Type II
  • Capacity
    5 gal.
  • Material
    Galvanized Steel
  • Color
    Yellow
  • Includes Funnel Hose
    Hose Included
  • Fluid Comp
    Flammables
  • Height
    18-1/2 in
  • Can Diameter
    11-3/4 in
  • Hose Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought