Motion
5594061
ISOTURN-Series, IC908 Submicron Grade, TiN/TiAlN coated Carbide CNMG-Style Turning Insert, Diamond Shaped
Mi Item #04316230
MFR #5594061
Price$27.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC908 Submicron Grade, TiN/TiAlN coated Carbide CNMG-Style Turning Insert, Diamond Shaped
Mi Item #04316230
MFR #5594061

Mfr description
5594061 CNMG 432-TF IC908
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.80/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Included Angle
    80 °
  • Inscribed Circle
    12.7 mm
  • Length
    12.9 mm
  • Relief Angle
    0 °
  • Thickness
    4.76 mm

Details

  • Application
    Turning
  • Chipbreaker
    TF
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    CNMG 120408
  • Insert Style
    CNMG
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    ISOTURN
  • Shape
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)