Overview
Mfr description
TA03124 TAP DORMER #1528 MACHINE SCREW B
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferBottoming
- Number Of Flutes
- Thread Size#12 – 24
- Extended NeckNo
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- Overall Length2-3/8 in
- Shank Diameter0.22 in
- SeriesTA03
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data