Motion
ZD62005
LTD ZD62-Series, High Speed Steel, #5, Double-Ended Center Drill, Plain Round Shank, CS 60°
MI ITEM #04316281
MFR #ZD62005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LTD ZD62-Series, High Speed Steel, #5, Double-Ended Center Drill, Plain Round Shank, CS 60°
MI ITEM #04316281
MFR #ZD62005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    7/16 in
  • Drill Point Diameter
    3/16 in
  • Overall Length
    2-3/4 in
  • Trade Size
    #5

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Plain
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Series
    ZD62
  • Shank Type
    Plain Round
  • Single Or Double End
    Double

Overview

Mfr description
ZD62005 DRILL BUTTERFIELD COUNTERSINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought