Motion
KUS1700-10T 1-1/4IN 1KW1SS PA

REXNORD INC
KUS1700-10T 1-1/4IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split, 10 Teeth, 1.2500 in Bore Dia., Thermoplastic Material
Mi Item #04316369
MFR #KUS1700-10T 1-1/4IN 1KW1SS PA
Price$702.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KUS1700-10T 1-1/4IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split, 10 Teeth, 1.2500 in Bore Dia., Thermoplastic Material
Mi Item #04316369
MFR #KUS1700-10T 1-1/4IN 1KW1SS PA

Mfr description
614-496-3 KUS1700-10T 1-1/4KWSS NYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$702.13/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Weight
    0.67 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Thermoplastic
  • Number Of Teeth  
    10
  • Sprocket Type
    Molded Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)