Overview
Mfr description
6203-2RLDNR10 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Sealed
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceCN
- Manufacturer Catalog Number46230
- UPC_NO1200106968405
- Description6203-2RLDNR10 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6203-2RLD-NR-10 is a 0.6250 in bore radial/deep groove ball bearing with a 40 mm OD and 12 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data