Motion
7784-A4
Lubrication Pump - Grease, 32 lb/min Flow Rate, 25:1 Ratio
MI ITEM #04316375
MFR #7784-A4
Your Price$6,634.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Grease, 32 lb/min Flow Rate, 25:1 Ratio
MI ITEM #04316375
MFR #7784-A4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,634.18/each(List $9,951.27)

Overview

Mfr description
7784-A4 25:1 HEAVY DUTY GREASE P PUMP

Specifications

  • Lubrication Type
    Grease
  • Compatible Container Size
    400 lb
  • Flow Rate
    32 lb/min
  • Outlet Thread Connection
    1/2 in NPTF Female
  • Maximum Operating Pressure
    200 psi
  • Pump Ratio
    25:1
  • Air Inlet Thread Connection
    3/4 in NPTF
  • Includes
    Air Connector, Quick Detach Air Coupler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text