Motion
860221
Crater® c33Tx Pocket Knife - 2.6 in Blade Length, Nylon Handel Material
MI ITEM #04316385
MFR #860221
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crater® c33Tx Pocket Knife - 2.6 in Blade Length, Nylon Handel Material
MI ITEM #04316385
MFR #860221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
860221 (C33TX) KNIFE W/ COMBO BLADE
  • 420HC Blade
  • Carabiner/Bottle Opener
  • Phillips Screwdriver
  • 1/4” Flat Screwdriver

Specifications

  • Blade Length
    2.6 in
  • Includes
    Thumb Stud
  • Handle Material
    Nylon
  • Weight
    3.19 oz
  • Closed Length
    3.8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text