Specifications
Dimensions
- Bore Diameter50 mm
- Cylinder Size50 mm
- Thread SizeM16x1.5
Details
- Cylinder Application TypeRsh Stopper Cylinder
- For Use WithRsh Stopper Cylinder
- Hardware TypeBracket Spring
- Mounting TypeBracket
- Replacement Part TypeBracket Spring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)