Motion
CS2F125-75
CS2 Tie Rod Air Cylinder - 125 mm Bore, 75 mm Stroke, 32 mm Rod, M30x1.5 Male Thread, Single Rod, Flange (Rod), MF1 Mount, Air Cushion Both Ends, 1/2 BSPT Ports
MI ITEM #04316601
MFR #CS2F125-75
List Price$445.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CS2 Tie Rod Air Cylinder - 125 mm Bore, 75 mm Stroke, 32 mm Rod, M30x1.5 Male Thread, Single Rod, Flange (Rod), MF1 Mount, Air Cushion Both Ends, 1/2 BSPT Ports
MI ITEM #04316601
MFR #CS2F125-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$445.96/each for your price

Overview

Mfr description
CS2F125-75
  • Double acting, single rod
  • Bore size (mm): 125, 140, 160
  • Available port threads: Rc, NPT, G
  • Optional rod boots
  • Auto switch capable

Specifications

  • Cylinder Type
    Metric
  • Rod Type
    Single Rod
  • Bore Diameter
    125 mm
  • Additional Details
    Series CS2 double acting, single rod, non-lube air cylinder. Aluminum die-cast is used for both the rod and head covers, which means a maximum weight reduction of approximately 50% (basic 125mm bore, 100mm stroke). This series is available in bore sizes 125mm, 140mm and 160mm with maximum strokes up to 1600mm (depending on the mounting configuration). Air cushions are standard on both ends. Other options include auto switches, rod boots, and Rc, NPT or G thread types.
  • Stroke
    75 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M30x1.5 Male Thread
  • Port Size
    1/2 BSPT
  • Cushion Type
    Air Cushion Both Ends
  • Series
    CS2
  • Locking Position
    Without Locks
  • Operating Temperature Range
    32 to 158 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    32 mm
  • Maximum Operating Pressure
    141 psi
  • Minimum Operating Pressure
    7 psi
  • Proof Pressure
    228 psi
  • Operating Pressure Range
    7 to 141 psi
  • Push Force At 100 Psi
    8610 N
  • Pull Force At 100 Psi
    8050 N
  • Overall Length
    296 mm
  • Overall Width
    230 mm
  • Overall Height
    145 mm
  • Lube Style
    Non-Lube
  • Mounting Type
    Flange (Rod), MF1
  • Seal Kit
    CS2-125A-PS
  • Rod Clevis
    Y-12A
  • Rod Eye
    I-12A
  • Rod Nut
    NT-12
  • Flange Mount - MF1/MF2
    CS2-F12
  • Clevis Mount Detachable Mp2
    CS2-D12
  • Eye Mount - MP4 (Plain)
    CS2-C12
  • Foot Mounts - MS1
    CS2-L12
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text