Motion
CS2F160-75
CS2 Tie Rod Air Cylinder - 160 mm Bore, 75 mm Stroke, 38 mm Rod, M36x1.5 Male Thread, Single Rod, Flange (Rod), MF1 Mount, Air Cushion Both Ends, 3/4 BSPT Ports
MI ITEM #04316603
MFR #CS2F160-75
Price$602.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CS2 Tie Rod Air Cylinder - 160 mm Bore, 75 mm Stroke, 38 mm Rod, M36x1.5 Male Thread, Single Rod, Flange (Rod), MF1 Mount, Air Cushion Both Ends, 3/4 BSPT Ports
MI ITEM #04316603
MFR #CS2F160-75

Mfr description
CS2F160-75
  • Double acting, single rod
  • Bore size (mm): 125, 140, 160
  • Available port threads: Rc, NPT, G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$602.30/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Overall Height
    180 mm
  • Overall Length
    316 mm
  • Overall Width
    275 mm
  • Port Size
    3/4 BSPT
  • Pull Force At 100 Psi
    13300 N
  • Push Force At 100 Psi
    14100 N
  • Rod - Thread Size
    M36x1.5 Male Thread
  • Rod Size
    38 mm
  • Stroke
    75 mm

Details

  • Additional Details
    Series CS2 double acting, single rod, non-lube air cylinder. Aluminum die-cast is used for both the rod and head covers, which means a maximum weight reduction of approximately 50% (basic 125mm bore, 100mm stroke). This series is available in bore sizes 125mm, 140mm and 160mm with maximum strokes up to 1600mm (depending on the mounting configuration). Air cushions are standard on both ends. Other options include auto switches, rod boots, and Rc, NPT or G thread types.
  • Clevis Mount Detachable Mp2
    CS2-D16
  • Cushion Type
    Air Cushion Both Ends
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    CS2-C16
  • Flange Mount - MF1/MF2
    CS2-F16
  • Foot Mounts - MS1
    CS2-L16
  • Locking Position
    Without Locks
  • Lube Style
    Non-Lube
  • Manufacturer Catalog
  • Maximum Operating Pressure
    141 psi
  • Minimum Operating Pressure
    7 psi
  • Mounting Type
    Flange (Rod), MF1
  • Operating Pressure Range
    7 to 141 psi
  • Operating Temperature Range
    32 to 158 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    228 psi
  • Rod Clevis
    Y-16A
  • Rod Eye
    I-16A
  • Rod Gender
    Male
  • Rod Nut
    NT-16
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    CS2-160A-PS
  • Series
    CS2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)