Motion
ZP13BS-X19
Pneumatic Vacuum Cup - Bellows Type, 13 mm Cup OD, 18.5 mm Overall Height, 13 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Bellows Pad Type
Mi Item #04316624
MFR #ZP13BS-X19
Price$6.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Bellows Type, 13 mm Cup OD, 18.5 mm Overall Height, 13 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Bellows Pad Type
Mi Item #04316624
MFR #ZP13BS-X19

Mfr description
ZP13BS-X19 VACUUM PAD
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.06/each

Specifications

Dimensions

  • Cup Height
    7.5 mm
  • Cup Outside Diameter  
    13 mm
  • Overall Height
    18.5 mm
  • Overall Weight
    1.4 g
  • Pad Diameter
    13 mm
  • Weight
    1.4 g

Details

  • Buffer Type
    No Buffer
  • Cup Material
    Silicon Rubber
  • Cup Type
    Bellows
  • Fluid Comp
    Air
  • Lock Ring
    Without Lock Ring (10 mm or larger)
  • Operating Temperature Range
    -30 to +200 °C
  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)