1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
SSNLD 218
Pillow Block Housing - Two-Bolt Base, Graphite Cast
MI ITEM #
04316684
MFR #
SSNLD 218
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Housings
SKF SSNLD 218
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SSNLD 218
Pillow Block Housing - Two-Bolt Base, Graphite Cast
MI ITEM #
04316684
MFR #
SSNLD 218
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SSNLD218 HOUSING
Specifications
Housing Material
Graphite Cast
Bolt Center To Center Length
290 mm
Weight
27.58 lbs
Series
SSNLD
Product Type
Pillow Block Housings
Mounting Type
Two-Bolt Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought