1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hardware Dist Warehouses (World&Main Co)
151273
Utility Knife or Razor Blade - Alloy Steel
MI ITEM #
04316726
MFR #
151273
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Utility Knives
Hardware Dist Warehouses (World&Main Co) 151273
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hardware Dist Warehouses (World&Main Co)
151273
Utility Knife or Razor Blade - Alloy Steel
MI ITEM #
04316726
MFR #
151273
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Width
24 in
Details
Dispenser
Not a Dispenser
Finish Coating
None
Material
Alloy Steel
Number Of Blades
1
Single Or Double Edged
Single
Snap Blade
Not Snap Blade
Overview
Mfr description
26605/024 MACHETE 24"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought