Motion
152268
Multi-Bit Screwdriver - Bit Tip Style: Phillips
MI ITEM #04316733
MFR #152268
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Bit Screwdriver - Bit Tip Style: Phillips
MI ITEM #04316733
MFR #152268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12601 SCREWDRIVER AUTO LOADER W/ 6

Specifications

  • Bit Tip Style
    Phillips
  • Ratcheting
    Non-Ratcheting
  • Replaceable Shank
    Fixed Shank
  • Overall Length
    8.4 in
  • Bit-Holding Style
    Magnetic
  • Double Ended Bits
    Single-Ended

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text