Motion
152967
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/8 in Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #04316735
MFR #152967
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/8 in Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #04316735
MFR #152967

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33112 SOCKET 3/8" DR 6PT DEEP 3/8"

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    3/8 in
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Material
    Steel
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text