Specifications
Dimensions
- Blade Length100 ft
- Blade Width1/2 in
Details
- ActionNon-Locking
- Blade ColorYellow
- Blade MaterialFiberglass
- Body ColorYellow
- Body MaterialABS
- Mark ColorBlack, Red
- Measurement SystemImperial
- Retraction MethodCrank
- Tape End TypeHook
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)