1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hardware Dist Warehouses (World&Main Co)
158034
Toolbox - Steel, Lockable, 1 Compartments, 8-1/2 in High, 7 in Deep, 19 in Long
Mi Item #
04316750
MFR #
158034
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Toolboxes
Hardware Dist Warehouses (World&Main Co) 158034
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hardware Dist Warehouses (World&Main Co)
158034
Toolbox - Steel, Lockable, 1 Compartments, 8-1/2 in High, 7 in Deep, 19 in Long
Mi Item #
04316750
MFR #
158034
Mfr description
RD00119819 / R-519-2 BOX TOOL METAL 19"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
7 in
Height
8-1/2 in
Length
19 in
Details
Color
Red
Material
Steel
Number Of Compartments
1
Rolling
Non-Rolling
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items