1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hardware Dist Warehouses (World&Main Co)
358081
Reflector (R) Specialty Light Bulb, Base Type: Screw, Wattage: 125W, Bulb Life: 5000hr, Color: White
MI ITEM #
04316780
MFR #
358081
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hardware Dist Warehouses (World&Main Co) 358081
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hardware Dist Warehouses (World&Main Co)
358081
Reflector (R) Specialty Light Bulb, Base Type: Screw, Wattage: 125W, Bulb Life: 5000hr, Color: White
MI ITEM #
04316780
MFR #
358081
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
48069 125R40 LAMP HEAT 125W 6/CA
Specifications
Bulb Shape
Reflector (R)
Lamp Code
R40
Base Type
Screw
Wattage
125 W
Bulb Life
5000 hr
Color
White
Glass Type
Transparent
Overall Length
6-9/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data