1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hardware Dist Warehouses (World&Main Co)
451807
Steel Wool Pad - Steel Wool Grade: 1, Length: 10.6", Width: 3.8", Overall Weight: 0.55lb, (1 per pack)
MI ITEM #
04316787
MFR #
451807
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hardware Dist Warehouses (World&Main Co) 451807
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hardware Dist Warehouses (World&Main Co)
451807
Steel Wool Pad - Steel Wool Grade: 1, Length: 10.6", Width: 3.8", Overall Weight: 0.55lb, (1 per pack)
MI ITEM #
04316787
MFR #
451807
Mfr description
0314 PADS STEEL WOOL 1 16 PAD/PK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
10.6 in
Overall Weight
0.55 lb
Overall Width
3.8 in
Details
Grade
Medium
Manufacturer Package Quantity
1
Steel Wool Grade
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items