1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hardware Dist Warehouses (World&Main Co)
451805
Steel Wool Pad - Steel Wool Grade: 00, Length: 9.3", Width: 4.1", Overall Weight: 0.4lb, (1 per pack)
MI ITEM #
04316789
MFR #
451805
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Steel Wool Pads
Hardware Dist Warehouses (World&Main Co) 451805
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hardware Dist Warehouses (World&Main Co)
451805
Steel Wool Pad - Steel Wool Grade: 00, Length: 9.3", Width: 4.1", Overall Weight: 0.4lb, (1 per pack)
MI ITEM #
04316789
MFR #
451805
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
9.3 in
Overall Weight
0.4 lb
Overall Width
4.1 in
Details
Grade
Very Fine
Manufacturer Package Quantity
1
Steel Wool Grade
00
Overview
Mfr description
10121100 PADS STEEL WOOL 00 16 PAD/PK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought