1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hardware Dist Warehouses (World&Main Co)
451806
Steel Wool Pad - Steel Wool Grade: 0, Length: 10.4", Width: 4", Overall Weight: 0.55lb, (16 per pack)
MI ITEM #
04316790
MFR #
451806
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Steel Wool Pads
Hardware Dist Warehouses (World&Main Co) 451806
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hardware Dist Warehouses (World&Main Co)
451806
Steel Wool Pad - Steel Wool Grade: 0, Length: 10.4", Width: 4", Overall Weight: 0.55lb, (16 per pack)
MI ITEM #
04316790
MFR #
451806
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
10.4 in
Overall Weight
0.55 lb
Overall Width
4 in
Details
Grade
Fine
Manufacturer Package Quantity
16
Steel Wool Grade
0
Overview
Mfr description
0313 PADS STEEL WOOL 0 16 PAD/PK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought