Motion
452761
Putty Knife or Scraper - Alloy Steel Blade Material, 1-1/2 in Wide, Polypropylene Handle Material
MI ITEM #04316798
MFR #452761
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Alloy Steel Blade Material, 1-1/2 in Wide, Polypropylene Handle Material
MI ITEM #04316798
MFR #452761

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04151 KNIFE PUTTY STIFF 1-1/2"

Specifications

  • Blade Width
    1-1/2 in
  • Blade Material
    Alloy Steel
  • Blade Type
    Stiff
  • Handle Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought