Motion
453090
Sponge - Cellulose Material, 2-1/4 in Thick, Color: Yellow
MI ITEM #04316801
MFR #453090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sponge - Cellulose Material, 2-1/4 in Thick, Color: Yellow
MI ITEM #04316801
MFR #453090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10T SPONGE CELLULOSE TURTLE BACK

Specifications

  • Sponge Type
    Sponge
  • Sponge Material
    Cellulose
  • Sponge Thickness
    2-1/4 in
  • Sponge Length
    7-3/4 in
  • Sponge Width
    3-3/4 in
  • Number of Sponges
    1
  • Sponge Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought