1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hardware Dist Warehouses (World&Main Co)
550453
DSC Portable Circulating Fan - 18 in Diameter, Direct Drive, 3 Speeds, 6 ft Cord Length
MI ITEM #
04316815
MFR #
550453
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Heating and Cooling
Air Circulating Fans
Portable Circulating Fans
Hardware Dist Warehouses (World&Main Co) 550453
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hardware Dist Warehouses (World&Main Co)
550453
DSC Portable Circulating Fan - 18 in Diameter, Direct Drive, 3 Speeds, 6 ft Cord Length
MI ITEM #
04316815
MFR #
550453
Mfr description
10180 FAN HI VELOCITY 18" PORTABLE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cord Length
6 ft
Diameter
18 in
Details
Guard Material
Steel
Number Of Speeds
3
Oscillating
Oscillating
Oscillating Range
110 °
Standards Met
OSHA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items