1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hardware Dist Warehouses (World&Main Co)
558453
Lasko Portable Circulating Fan - 16 in Diameter, Direct Drive, 3 Speeds
MI ITEM #
04316821
MFR #
558453
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Heating and Cooling
Air Circulating Fans
Portable Circulating Fans
Hardware Dist Warehouses (World&Main Co) 558453
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hardware Dist Warehouses (World&Main Co)
558453
Lasko Portable Circulating Fan - 16 in Diameter, Direct Drive, 3 Speeds
MI ITEM #
04316821
MFR #
558453
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
2506 FAN OSCILLATING 16" 3 SPEED
Specifications
Diameter
16 in
Number Of Speeds
3
Oscillating
Oscillating
Oscillating Range
90 °
Standards Met
UL Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought