Specifications
Dimensions
- Thickness0.85 mil
Details
- ApplicationGarbage Collection
- Bag Capacity13 gal (US)
- Closure TypeDrawstring
- MaterialPlastic
- Package Quantity1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)