Overview
Mfr description
106 KNIFE POCKET 3 BLADE SS
Specifications
- MaterialStainless Steel
- Finish CoatingNone
- Number Of Blades3
- Snap BladeNot Snap Blade
- Single Or Double EdgedSingle
- DispenserNot a Dispenser
- Width3-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data