Motion
RJ1412L
Shock Absorber
MI ITEM #04317332
MFR #RJ1412L
List Price$61.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shock Absorber
MI ITEM #04317332
MFR #RJ1412L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.57/each for your price

Overview

Mfr description
RJ1412L SHOCK ABSORBER
  • Suitable for softly stopping light objects or objects transferred at low speeds
  • Cushioning time is reduced by 30%
  • Models in each size can be selected from 2 types according to operating cylinder speed
  • The RJ series is interchangeable with the RB series in terms of mounting
  • Options include hexagon nut and stopper nut

Specifications

  • Stroke
    12 mm
  • Collision Velocity Range
    0.16 to 3.3 ft/s
  • Max Energy Absorption Frequency
    45 cycle/min
  • Max Energy Absorption Per Cycle
    7.38 ft-lbs
  • Shock Absorber Type
    Adjustable
  • Series
    RJ
  • Extended Spring Force
    1.44 lbs
  • Compressed Spring Force
    3.91 lbs
  • Mounting Thread
    M14 x 1.5
  • Overall Length
    79.1 mm
  • Overall Width
    14 mm
  • Included Options
    (2) Hex Nuts
  • Weight
    65 g
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text