Motion
48-39-0519

MILWAUKEE TOOL
48-39-0519

Toothed Band Saw Blade - Bimetal Material, 35.3750 in, 898.52 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 14 Tpi TPI
Mi Item #04317376
MFR #48-39-0519
Price$30.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-39-0519

Toothed Band Saw Blade - Bimetal Material, 35.3750 in, 898.52 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 14 Tpi TPI
Mi Item #04317376
MFR #48-39-0519

Mfr description
48-39-0519 COMPACT B/S BLADE 14T 3PK
  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel extends blade life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.63/each

Specifications

Dimensions

  • Blade Thickness
    0.0200 in, 0.51 mm
  • Length  
    35.3750 in, 898.52 mm
  • Thickness  
    0.02 in
  • Tool Weight
    0.48 lbs, 0.218 kg
  • Width  
    0.5000 in, 12.70 mm

Details

  • Additional Details
    Backing Material, Alloy Steel, Material Thickness, Thin Metal
  • Back Material
    Alloy Steel
  • Blade Type
    High Speed Steel
  • Constant Or Variable Pitch
    Constant
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • For Use On
    Metal
  • Includes
    3 Blades
  • Material Grade
    Matrix II
  • Series
    Compact Portable Band Saw Blade
  • Set or Individual
    Set
  • Tooth Form
    Constant
  • Tpi
    14 Tpi
  • Usage Type
    Portable Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)