Motion
59009
Toilet Paper Dispenser - Roll, Jumbo with Core, Wall Mounted, Smoke, 1 Roll Capacity, 11.29 in High, 10.61 in Wide, 5.39 in Depth
MI ITEM #04317461
MFR #59009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toilet Paper Dispenser - Roll, Jumbo with Core, Wall Mounted, Smoke, 1 Roll Capacity, 11.29 in High, 10.61 in Wide, 5.39 in Depth
MI ITEM #04317461
MFR #59009

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    5.39 in
  • Height
    11.29 in
  • Width
    10.61 in

Details

  • Dispenser Color Finish
    Smoke
  • Material
    Plastic
  • Mounting Style
    Wall Mounted
  • Roll Capacity
    1
  • Roll Or Sheet Paper Dispenser
    Roll
  • Toilet Paper Roll Type
    Jumbo with Core

Overview

Mfr description
59009 DISPENSER TISSUE F/ 13728

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought