Motion
1042712
1042712
MI ITEM #04317475
MFR #1042712
Price$12.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1042712
MI ITEM #04317475
MFR #1042712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$12.88/each

Specifications

Dimensions

  • Depth
    2.63
  • Height
    9.75
  • Weight
    0.58
  • Width
    2.63

Details

  • Air Freshener Type
    Air Freshener
  • Application
    Time Mist products can be automatically dispensed anywhere foul odors are an issue.
  • Chemical Type
    Solvent
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Can
  • Description
    A07736 TM SPRING FLOWERS 30 DAY 12N5.3
  • For Use With
    Time Mist Metered refills are interchangeable, with Time Mist and Zep Metered Dispensers only.
  • Form
    Aerosol
  • Manufacturer Upc Number
    043725255300
  • Package Quantity
    12
  • Prop 65 Statement
    This product contains a chemical that is at or below California Propositions 65’s "safe harbor level" for reproductive/developmental toxicity as determined via a risk assessment. Therefore, the chemical is not required to be listed as a Prop 65 chemical on the SDS or label.
  • Scent
    Spring Flowers

Overview

Mfr description
A07736 TM SPRING FLOWERS 30 DAY 12N5.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought