Motion
GA24XT-M
Portable Single-Gas Detector - Carbon Monoxide, Lithium Battery
MI ITEM #04317521
MFR #GA24XT-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Single-Gas Detector - Carbon Monoxide, Lithium Battery
MI ITEM #04317521
MFR #GA24XT-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GA24XT-M3570 MONITOR GAS PORT CO

Specifications

  • Type
    Single-Gas Detector
  • Gas Monitored
    Carbon Monoxide
  • Measurement Range
    Carbon Monoxide - 0 to 300 ppm
  • Alarm Type
    Audible, Vibration, Visual
  • Display Type
    LCD
  • Alarm Decibel Rating
    95 dB
  • Overall Height
    3.2 in
  • Overall Width
    2 in
  • Overall Depth
    1.1 in
  • Battery Type
    Lithium
  • Operating Temperature Range
    -40 to 50 °C
  • Standards Met
    ATEX/CE II 1 G, Div. 1, Group ABCD, IEC, ULClass I
  • Alarm Level
    Carbon Monoxide - 200 ppm, Carbon Monoxide - 35 ppm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought