Motion
DW22838

DEWALT
DW22838

Impact Ready® Impact Socket Set - Imperial Measurement System, Impact, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 7 PC
MI ITEM #04317524
MFR #DW22838
Price$104.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW22838

Impact Ready® Impact Socket Set - Imperial Measurement System, Impact, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 7 PC
MI ITEM #04317524
MFR #DW22838

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$104.30/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Sizes
    1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in

Details

  • Included Accessories
    Adapter
  • Manufacturer Upc Number
    885911146043
  • Measurement System
    Imperial
  • Number Of Pieces
    10
  • Number of Sockets
    7 PC
  • Shaft Style
    Standard Deep
  • Socket Set Type
    Impact
  • UPC_NO
    885911146043

Overview

Mfr description
DW22838 SOCKETS 3/8" DR DEEP "IMPACT
  • Includes 8 most common size sockets & 2 - 1/4" adapters
  • Pivoting organization pins allow for customized application based storage
  • Space inside the case allows for storage of a common 10" hand wrench (not included)
  • Made of high impact resistant material to give overall durability to the case
  • Small footprint & easy to carry
  • Recessed corners distributes torque across flats - promoting life
  • Thinner than pnuematic wrench sockets for tough to access areas
  • Large laser etched markings - easily identifiable
  • Designed for use in both corded & cordless Impact drivers and wrenches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought