Motion
D26950

DEWALT
D26950

Heat Gun - Corded, 120 V, 13 A Power Rating, Variable Temperature Setting
MI ITEM #04317528
MFR #D26950
Price$140.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D26950

Heat Gun - Corded, 120 V, 13 A Power Rating, Variable Temperature Setting
MI ITEM #04317528
MFR #D26950

Mfr description
D26950 HEAT GUN ELECTRIC VARIABLE
  • Variable temperature control allows for adjustment of the heat settings
  • Built-in overload protection shuts the heating element down and prevents burn up
  • Built-in hang ring adds a convenient storage feature
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.73/each

Specifications

Dimensions

  • Tool Weight
    2.1 lb

Details

  • Amperage
    13 A
  • Includes
    Fishtail Surface Nozzle
  • Maximum Air Flow
    16.00 cfm
  • Maximum Temperature
    1100 °F
  • Minimum Temperature
    120 °F
  • Power Rating
    13 A, 120 V
  • Power Source
    Corded
  • Temperature Setting Style
    Variable
  • UPC_NO
    885911178112
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)