Motion
20040
Brawny Industrial® All Purpose Cleaning Wipe - Dry, Plastic Canister Container Type, Number of Wipes: 400
Mi Item #04317556
MFR #20040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Industrial® All Purpose Cleaning Wipe - Dry, Plastic Canister Container Type, Number of Wipes: 400
Mi Item #04317556
MFR #20040

Mfr description
20040 WIPERS BRAWNY DRY WIPES 2EA/CA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    13.000 in
  • Wipe Width
    9.900 in

Details

  • Cleaning Wipe Type
    All Purpose
  • Color
    Orange
  • Number of Wipes
    400
  • Treated Or Dry
    Dry
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)