Motion
259
Air Impact Wrench - 259, Pistol Grip Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 6000 rpm Max Speed
Mi Item #04317563
MFR #259
Price$731.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 259, Pistol Grip Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 6000 rpm Max Speed
Mi Item #04317563
MFR #259

Mfr description
259 3/4IN AIR IMPACT WRENCH 1050 FT-LB
  • LIGHT WEIGHT: With the 259 Series’ aluminum hammer case and powerful vane motor, this impact wrench offers a great power-to-weight ratio.
  • RELIABILITY: These parts will stand the test of time. The rocking dog impact mechanism is easy to maintain, and delivers a powerful burst with low air needs.
  • ERGONOMIC: The aluminum hammer case and pistol grip make the 259 Series easy to hold, while the power regulator offers deeper control during use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$731.75/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1000
  • Drive Size
    3/4 in
  • Inlet Size
    3/8 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    8.5 in
  • Overall Length
    8.6 in
  • Overall Width
    3.2 in
  • Tool Weight
    8.8 lb

Details

  • Air Consumption
    8 cfm
  • Air Inlet
    3/8 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Aluminum
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Housing Material
    Aluminum
  • Impact Rate
    1000 bpm
  • Maximum Speed
    6000 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reverse Torque
    1050 ft-lbs
  • Reversible
    Reversible
  • Series
    259
  • UPC_NO
    663023076539
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)