Motion
31315
Hex Rethreading Die, 11/16-11 Thread Size, 1-7/16 in Hex Width, Carbon Steel Die
MI ITEM #04317574
MFR #31315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die, 11/16-11 Thread Size, 1-7/16 in Hex Width, Carbon Steel Die
MI ITEM #04317574
MFR #31315

Mfr description
1266 DIE HEX RETHREAD 11/16-11 NC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Width  
    1-7/16 in
  • Thread Size
    11/16 – 11

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)